Zoro Select
Lag Screw, 5/16 in, 1 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK
Mfr # U08450.031.0100
Zoro # G0510492
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive External Hex
- Drive Size 1/2 in
- Material Steel
- Finish Hot Dipped Galvanized
Explore More Products
- ZORO SELECT Lag Screw, 3/4 in, 12 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 2 PK U08450.075.1200
- ZORO SELECT Lag Screw, 1/2 in, 24 in, Steel, Zinc Plated Hex Hex Drive, 5 PK 50384L
- ZORO SELECT Lag Screw, 1/2 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK U08450.050.0350
- ZORO SELECT Lag Screw, 1/2 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK U08280.050.0500
- ZORO SELECT Lag Screw, 1/4 in, 5 in, 18-8 Stainless Steel, Hex Hex Drive, 100 PK 1480L188
- ZORO SELECT Lag Screw, 3/4 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 20 PK U08280.075.0400
- ZORO SELECT Lag Screw, 5/8 in, 7-1/2 in, Steel, Zinc Plated Hex Hex Drive, 30 PK 62120L
- ZORO SELECT Lag Screw, 1/2 in, 4 in, Steel, Galvanized Hex Hex Drive, 75 PK 5064LG
- ZORO SELECT Lag Screw, 5/16 in, 2 in, Steel, Galvanized Hex Hex Drive, 300 PK 3132LG
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Black Oxide Hex Hex Drive, 200 PK 3748LB
- FOREVERBOLT Lag Screw, 3/8 in, 4 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK FBLB384P10
- Zoro Select Lag Screws