Lumapro
Miniature LED Bulb, LM1012MS, T3 1/4, 12V
Mfr # LM1012MS-R
Zoro # G0510876
$12.09
10% off
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Screw (E10)
- Bulb Housing Glass
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
Explore More Products
- LUMAPRO Mini LED Bulb, LM20220CS, 0.7W, T6,220V LM20220CS-W
- LUMAPRO Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V LM0512WB-WW
- LUMAPRO Mini LED Bulb, LT0524WB, 0.4W, T1 3/4, 24V LT0524WB-R
- LUMAPRO Mini LED Bulb, LM10160MB, 0.7W, T3 1/4 LM10160MB-R
- LUMAPRO Mini LED Bulb, LM1006MB, 0.5W, T3 1/4, 6.3V LM1006MB-A
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V LMG12-W
- LUMAPRO Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V LM0512WB-R
- LUMAPRO Mini LED Bulb, LM20145CS, 0.7W, T6,145V LM20145CS-G
- LUMAPRO LED Lamp, Mini, T6, E12, White L20120CS-W
- PILA LED, 11.5 W, A19, Medium Screw (E26), PK8 929001359933
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts S21365
- Lumapro LED Light Bulbs