Shop Alternate Products
This Product is Discontinued
Westward
Cup Wire Brush, 3" Dia Steel, 0.0140 Wire (Discontinued)
Mfr # 4ECZ1
Zoro # G0511804
This Product is Discontinued
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 1/2"-13
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 3 in