Shop Alternate Products
This Product is Discontinued
Current
Halogen Heat Lamp, T4,150W (Discontinued)
Mfr # FDV
Zoro # G0512443
This Product is Discontinued
Key Features
- Max. Overall Bulb Length 13/16"
- Lumens 4,300 lm
- Shatter-Resistant No
- Bulb Type Miniature
- Bulb Designation FDV