Ingersoll-Rand
Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP
Mfr # UP6-15CTAS-150/120-460-3
Zoro # G0512757
$14,999.38
9% off
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$13,605.99
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 15.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 460V AC
- Free Air CFM @ Max. Pressure - Air Compressor 47.3
Replacement Parts
Explore More Products
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph UP6-7.5TAS-150/80-230-1
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp RS18I-A125-208
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP UP6TAS-10-150/80-460-3
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph UP6-7.5-125/80-200-3
- INGERSOLL-RAND Rotary Screw Air Compressor, 50 HP, 460V RS37I-A118-TAS 460/3/60 XE-70M
- INGERSOLL-RAND Rotary Screw Air Compressor, 32.0A R4I-A125/80-230-1
- INGERSOLL-RAND Scroll Compressor, 10 hp Output Power WS7.5D-A145-E-460-3-60
- INGERSOLL-RAND Scroll Compressor, 7-1/2 hp Output Power WS5.5S-A140-E-460-3-60
- INGERSOLL-RAND Scroll Compressor, 7-1/2 hp Output Power WS5.5S-A140-E-230-3-6
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer 4152054785
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer Triv/3/60 QGS 7.5 TMD-3
- Ingersoll-Rand Air Compressors