Shop Alternate Products
This Product is Discontinued
Cm
Anchor Shackle, Screw Pin, 19000 lb. (Discontinued)
Mfr # MC655G
Zoro # G0513931
This Product is Discontinued
Key Features
- Pin Style Screw
- Working Load Limit 19,000 lb
- Width Between Eyes 1 13/16 in
- Pin Dia. 1 1/4 in
- Body Size 1 1/8 in