Hi-Tech Duravent
Blower Hose with Cuffs, 18 in.ID, Neoprene
Mfr # 0615-1800-0565
Zoro # G0514720
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 18 in
- Hose Length 15 ft
- Max. Working Pressure @ 70 F 2 psi
- Hose Color Black, Yellow
- Temp. Range -40 Degrees to 250 Degrees F
Explore More Products
- HI-TECH DURAVENT Exhaust Hose, 5 In. ID, 11 ft. L, Rubber 0650-0500-0002
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 50 ft. L, Rubber 2101-0200-1550
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. 2001-1000-1025
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. 2031-0800-2025
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. 2033-0600-2050
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 50 ft. L, Urethane 2035-0300-2050
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. 2031-1000-2025
- HI-TECH DURAVENT Blower Hose with Cuffs, 18 in. I.D., Vinyl 0616-1800-0565
- HI-TECH DURAVENT Industrial Duct Hose, 2"x25ft. 0214-0200-0002
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. 2001-0600-1050
- FLEXAUST CO Ducting Hose, 50 ft L, Clear/Yellow 3493025050
- Hi-Tech Duravent Ducting, Venting & Accessories