- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Torque Wrenches
- /
- Micrometer Torque Wrenches
- /
- Torque Wrench, 120-600 ft.-lb., 2 ft.-lb.
Shop Alternate Products
This Product is Discontinued
Proto
Torque Wrench, 120-600 ft.-lb., 2 ft.-lb. (Discontinued)
Mfr # J6020AB
Zoro # G0514762
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/4 in
- Head Type Standard
- Overall Length 41 1/2 in
- Includes (1) Case
- Accuracy +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Customers Also Purchased
- Brand Proto
-
MFR #
J6020AB
-
Zoro #
G0514762
- UPC # 662679134587
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 41 1/2 in |
Overall Width | 2 5/8 in |
Details
Item | Micrometer Torque Wrench |
Head Type | Standard |
Includes | (1) Case |
Accuracy | +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale |
Handle | Ergonomic |
Material | Alloy Steel |
Handle Type | Ergonomic |
Handle Material | Alloy Steel |
Torque Measurement Type | Foot-Pound |
Rotation | Clockwise and Counterclockwise |
Ratcheting | Yes |
Standards | ASME B107.300-2010 |
Visual/Audible Indicators | Audible Click |
Tether Capable | Tether Capable |
Secondary Scale Range | 163-813nm |
Calibration Certificate Included | No |
Primary Scale Increments | 2 ft-lb |
Primary Scale Range | 120 ft-lb to 600 ft-lb |
Number of Geared Teeth | 24 |
Min. Arc Swing | 15 Degrees |
Min. Number of Cycles | 5,000 |
Weight | 15.5 lb |
Finish | Chrome |
Nonsparking | No |
Tether Style | Tether Capable |
Handle Color | Black |
Dual Scale | Yes |
Extended Data Testing | No |
Torque Range | 120 ft-lb to 600 ft-lb |
Clockwise Accuracy | +/- 4% |
Torque Limiting Mechanism | Click-Type |
Torque Increments | 2 ft-lb |
Insulated | No |
Primary Scale Maximum Torque | 600 ft-lb |
Torque Adjustability | Adjustable |
Primary Scale Minimum Torque | 120 ft-lb |
Torque Setting | Pre-Set |
Corrosion Resistant | Yes |
Head Movement | Ratcheting |
Counterclockwise Accuracy | +/- 6% |
Description
Micrometer Torque Wrench, Foot-Pound, Drive Size 3/4 in, Torque Range 120 ft-lb to 600 ft-lb, Torque Increments 2 ft-lb, Primary Scale Minimum Torque 120 ft-lb, Primary Scale Maximum Torque 600 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable
Documents & Resources
Replacement Parts
On page
1 of 1