Zoro Select
PVC 90 Degree Low Heel Inlet Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size
Mfr # 1WKT2
Zoro # G0515733
$18.43
11% off
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in x 3 in x 1 1/2 in
- Specific Fitting Shape 90 Degrees Low Heel Inlet Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Socket Cap, Hub, 6 in Pipe Size 1WKV7
- ZORO SELECT PVC Double Sanitary Tee, Hub, 4 in Pipe Size 1WJT4
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1-1/4 in Pipe Size 8059-012SR
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 8 in x 6 in Pipe Size 437585
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 1/4 in x 1 in Pipe Size 1436132
- ZORO SELECT PVC Sanitary Tee, Hub, 1-1/2 in Pipe Size 1WJP3
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 6 in x 6 in x 3 in Pipe Size 870-530FB
- ZORO SELECT PVC Transition Adapter, FNPT x SPG, 1-1/2 in Pipe Size 878-015SS
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 4 in Pipe Size H401040LS
- LASCO FITTINGS Cap, 1 1/2 in, Schedule 40, Socket, White 447015BC
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 2 in Pipe Size 1406-020
- Zoro Select PVC Pipe Fittings