- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Backward Incline Blowers
- /
- Blower, W/ Drive Pkg, 208-230/460 Volts
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volts
Mfr # 7K395
Zoro # G0516144
Free Shipping & Returns
$5,895.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 27 in
- Voltage 208-230/460
- Motor HP 2 hp
- Phase 3
- Housing Finish Gray Baked Polyester Epoxy
Customers Also Purchased
- Brand Dayton
-
MFR #
7K395
-
Zoro #
G0516144
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 27 in |
Dimension K (In.) | 25 1/4 in |
Dimension J (In.) | 18 1/2 in |
Dimension A (In.) | 33 in |
Dimension E (In.) | 16 1/2 in |
Dimension P (In.) | 29 in |
Dimension F (In.) | 26 1/4 in |
Dimension R (In.) | 26 1/2 in |
Dimension N (In.) | 12 5/8 in |
Dimension X (In.) | 30 1/2 in |
Dimension H (In.) | 22 1/8 in |
Dimension D (In.) | 21 1/4 in |
Dimension S (In.) | 47 in |
Wheel Width (In.) | 9 3/4 in |
Depth (In.) | 49 1/4 in |
Dimension Q (In.) | 23 3/4 in |
Outlet Width (In.) | 21 1/4 in |
Shaft Dia. (In.) | 1 7/16 in |
Width (In.) | 46 3/4 in |
Height (In.) | 52 5/8 in |
Dimension L (In.) | 21 1/2 in |
Inlet Dia. (In.) | 29 in |
Dimension M (In.) | 34 5/8 in |
Outlet Height (In.) | 29 in |
Dimension T (In.) | 26 in |
Dimension B (In.) | 16 1/2 in |
Dimension C (In.) | 29 in |
Housing Width | 46 3/4 in |
Flange Size | Not Applicable |
Wheel Dimensions | 27 in Dia. x 9 3/4 in W |
Outlet Height | 29 in |
Overall Depth | 49 1/4 in |
Outlet Diameter | Not Applicable |
Outlet Width | 21 1/4 in |
Wheel Diameter | 27 in |
Overall Width | 46 3/4 in |
Housing Depth | 49 1/4 in |
Shaft Diameter | 1 7/16 in |
Housing Height | 52 5/8 in |
Outlet Size (H x W) | 29 in x 21 1/4 in |
Inlet Diameter | 29 in |
Wheel Width | 9 3/4 in |
Overall Height | 52 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Details
Voltage | 208-230/460 |
Motor HP | 2 hp |
Phase | 3 |
Housing Finish | Gray Baked Polyester Epoxy |
Wheel Material | Steel |
CFM @ 1.500-In. SP | 5,893 |
Blower RPM | 855 |
Motor Type | 3-Phase |
Item | Blower |
Housing Material | Steel |
Assembled/Unassembled | Unassembled |
dBA @ 5 Feet | 67 |
Max. Ambient Temp. (F) | 104 Degrees F |
CFM @ 0.500-In. SP | 7,681 cfm |
Full Load Amps | 6.0-5.4/2.7 |
CFM @ 0.250-In. SP | 8,070 cfm |
Type | Backward Incline Belt Drive With Drive Package |
CFM @ 0.750-In. SP | 7,283 cfm |
Motor Frame | 145T |
Motor Enclosure | Totally Enclosed Fan Cooled |
Rotation | CW |
Max. BHP | 1.99 hp |
CFM @ 1.000-In. SP | 6,864 |
Motor RPM | 1,735 RPM |
Hz | 60 Hz |
Max. Inlet Temp. (Deg. F) | 250 Degrees F |
Includes | Epoxy Coated Steel Weather Proof Drive Cover |
Bearing Type | Pillow Block Ball |
Airflow @ 1.500 in SP | 5,893 cfm |
Airflow @ 9.000 in SP | Not Applicable |
Airflow @ 1.000 in SP Range | 5000 to 10000 |
Airflow @ 3.000 in SP | Not Applicable |
Number of Speeds | 1 |
Airflow @ 1.250 in SP | Not Applicable |
Airflow @ 7.000 in SP | Not Applicable |
Housing Color | Gray |
Flange Type | Non-Flanged |
Motor Frame Designation | 145T |
Motor Enclosure Design_Table | Totally Enclosed Motor |
Airflow @ 4.000 in SP | Not Applicable |
Airflow @ 6.000 in SP | Not Applicable |
Maximum Ambient Temperature | 104 Degrees F |
Housing Material Finish | Baked Enamel |
Airflow @ 1.000 in SP | 6,864 cfm |
Outlet Shape | Rectangular |
Current | 5.9-5.7/2.8 A |
Airflow @ 2.000 in SP | Not Applicable |
Minimum Ambient Temperature | 104 Degrees F |
Airflow @ 8.000 in SP | Not Applicable |
Motor Insulation Class | F |
Nameplate Voltage | 230/460V AC |
Airflow @ 0.250 in SP | 8,070 cfm |
Airflow @ 4.500 in SP | Not Applicable |
Sound Level | 67 dBA @ 5 ft |
Airflow @ 12.00 in SP | Not Applicable |
Maximum Static Pressure | 1 1/2 in wc |
Drive Type | Belt Drive |
Airflow @ 2.500 in SP | Not Applicable |
Assembly | Unassembled |
Includes Motor | Yes |
Standards | AMCA Certified |
Wheel Type | Backward-Inclined |
Airflow @ 13.00 in SP | Not Applicable |
Features | Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range |
Motor Duty Class | Continuous |
Airflow @ 0.500 in SP | 7,681 cfm |
Airflow @ 11.00 in SP | Not Applicable |
Maximum Inlet Air Temperature | 250 Degrees F |
Number of Discharge Positions | 7 |
Discharge Position | Bottom Horizontal |
Includes Drive Package | Yes |
Airflow @ 3.500 in SP | Not Applicable |
Airflow @ 0.750 in SP | 7,283 cfm |
Maximum Fan Speed | 855 RPM |
Thermal Overload Protection | No |
Motor Speed | 1,750 RPM |
Motor Horsepower | 2 hp |
Wheel/Housing Material | Steel Wheel and Steel Housing |
Airflow @ 5.000 in SP | Not Applicable |
Number of Inlets | 1 |
Airflow @ 10.00 in SP | Not Applicable |
Frequency | 50/60 Hz |
Airflow @ 0.250 in SP Range | 7000 to 10000 cfm |
AMCA Fan Class | I |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Nominal Voltage | 230/460V AC |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 27 in, Airflow @ 0.250 in SP 8,070 cfm, Airflow @ 0.500 in SP 7,681 cfm, Airflow @ 0.750 in SP 7,283 cfm, Airflow @ 1.000 in SP 6,864 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP 5,893 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K379
- DAYTON Blower, 18 1/4 In 7H169
- DAYTON Blower 3C049
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K402
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K390
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K371
- DAYTON Blower, 27 In 7H184
- DAYTON Blower, Ball Bearing, 27-1/2in.Dx28-7/8inW 48LX23
- DAYTON Blower, 36-1/2 in. Wheel Dia., 60-7/8in. D 48LW30
- CANARM Backward Incline Roof Exhaust Fan, 2 hp BIRM1010200
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K345
- Dayton Backward Incline Blowers