Shop Alternate Products
This Product is Discontinued
Schneider Electric
IEC Supplementary Protector, 40, 277/480VAC, 2 Pole, DIN Rail Mounting Style, C60N Series (Discontinued)
Mfr # MG24455
Zoro # G0516713
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series C60N
- Amps 40
- Number of Poles 2
- AC Voltage Rating 277/480VAC
- Phase 1