Zoro Select
Sheet Metal Screw, #12 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK
Mfr # U51651.021.0075
Zoro # G0517036
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12
- Head Type Hex
- Drive Slotted
- Drive Size 5/16 in
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK 1WE84
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK U51651.021.0250
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK U51651.021.0100
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK U28100.011.0075
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK SMQPI-1000500-100P
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK U51662.019.0100
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Slotted Drive, 100 PK 2WE50
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK 2WE67
- ZORO SELECT Sheet Metal Screw, #6-20 x 1/2 in, 410 Stainless Steel Truss Head Phillips Drive, 5000 PK 0608ABPT410
- L.H. DOTTIE Sheet Metal Screw, #10 x 2 in, Stainless Steel Pan Head Square Drive, 50 PK DDSMSS102
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK 09095
- Zoro Select Self-Tapping Screws