Zoro Select
Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 9/16 in Ht, 25 PK
Mfr # U12705.056.0001
Zoro # G0517325
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hex Type Heavy Jam Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade 2
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/2"-6, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK U12910.150.0001
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 12 mm Ht, 50 PK M12910.120.0001
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK SLFI80251-100P
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Zinc Plated, 29/64 in Ht, 1000 PK 51CLC0813
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 25 PK U12348.056.0001
- ZORO SELECT Nylon Insert Lock Nut, 1-3/4"-12, Steel, Grade 2, Black Oxide, 1 53/64 in Ht 4FHZ4
- ZORO SELECT Nylon Insert Lock Nut, M42-4.50, Steel, Class 5, Zinc Plated, 42 mm Ht, 2 PK M12300.420.0001
- ZORO SELECT Self Clinching Lock Nut, 5/16"-18, Steel, Zinc Plated, 4000 PK 31-1NCL
- ZORO SELECT Lock Nut, 7/16"-20, Steel, Wax, 100 PK 44NXL
- ZORO SELECT Lock Nut, #6-32, Steel, Case Hardened, Black Oxide, 0.1 in Ht, 5000 PK 06NRB
- ZORO SELECT Nylon Insert Lock Nut, M45-3.00, Steel, Class 5, Zinc Plated, 45 mm Ht, 2 PK M12320.450.0300
- Zoro Select Lock Nuts