Zoro Select
All Fit Bushing, OD 0.890 In, PK25
Mfr # 1EMN4
Zoro # G0517833
$5.34
5% off
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.812 in
- Inside Dia. 0.5 in
- Outside Dia. 0.89 in
- Color Black
- Thickness Tolerance +/-0.15 in
Explore More Products
- ZORO SELECT Bushing, Nylon, OD 0.562 In, Blk, PK25 1ELZ3
- ZORO SELECT Bushing, Nylon, OD 1.125 In, Wh, PK25 1EMJ4
- ZORO SELECT Bushing, Nylon, OD 0.375 In, Blk, PK25 1EMA8
- ZORO SELECT All Fit Bushing, OD 1.360 In, PK25 1EMR1
- ZORO SELECT Bushing, Nylon, OD 0.843 In, Blk, PK25 1EME8
- ZORO SELECT Bushing, Nylon, OD 0.953 In, Blk, PK25 1EMH8
- ZORO SELECT Bushing, Nylon, OD 0.953 In, Blk, PK25 1EMH4
- ZORO SELECT Bushing, Nylon, OD 0.828 In, Wh, PK25 1EMA1
- ZORO SELECT Bushing, Nylon, OD 1.359 In, Blk, PK25 1EMK4
- ZORO SELECT Bushing, Nylon, OD 1.218 In, Wh, PK25 1EMK1
- Zoro Select Nylon Bushings