Square D
Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series
Mfr # QOB220EPD
Zoro # G0518113
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Ground Fault Equipment Protection
- Phase Single
Explore More Products
- SQUARE D Miniature Circuit Breaker, 100 A, 120/240V AC, 3 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU3100
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO120VH
- SQUARE D Miniature Circuit Breaker, 10 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB110
- SQUARE D Molded Case Circuit Breaker, 90 A, 240V AC, 3 Pole, I-Line Mounting Style, QD Series QDA32090
- SQUARE D Miniature Circuit Breaker, 20, 120/240VAC, 2 Pole, Plug-In Mounting Style, QH Series QH220
- SQUARE D Molded Case Circuit Breaker, 30 A, 600V AC, 3 Pole, Free Standing Mounting Style, HD Series HDL36030
- SQUARE D Molded Case Circuit Breaker, 300 A, 600V AC, 2 Pole, Lug In/Lug Out Mounting Style, MG Series MGL26300
- SQUARE D Miniature Circuit Breaker, 60, 120/240VAC, 2 Pole, Plug-In Mounting Style, QOH Series QOH260
- SQUARE D Molded Case Circuit Breaker, 50 A, 525V AC, 2 Pole, I-Line Mounting Style, BGA Series BGA260501
- BLUE SEA SYSTEMS 7151 Short Stop Circuit Breakers - 10A 7151
- DAYTON IEC Supplementary Protector, 20 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 C20/3 Series 5ZUV2
- Square D Circuit Breakers