Aro
Solenoid Air Control Valve, 1/8 In, 120VAC
Mfr # P211SS-120-A
Zoro # G0518296
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.144
- Pipe Size 1/8 in
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC A212SS-024-L
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC A322SD-120-A
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC A212SD-024-L
- ARO 4 Way End Plate Kit P114400
- ARO Solenoid Air Control Valve, 3/8 In, 4-Way M213SS-000-N
- ARO Solenoid Air Control Valve, 24VDC S5SS9D-1
- ARO Valve, Alpha Series, A939SD-000-N A939SD-000-N
- ARO Valve, Alpha Series, A422SS-000-N A422SS-000-N
- ARO Valve, 120VAC A239SS-120-A
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC P211SS-012-D
- PARKER Pneumatic Solenoid Valve, 1/4" NPT, 145psi B5F1000XXC
- Aro Solenoid Air Control Valves