Osg
8.50mm HSS 120 Deg. Jobber Length Drill Bit
Mfr # 62585
Zoro # G0518971
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Explore More Products
- OSG Jobber Drill Bit, 17/64 in., Carbide HP245-2657
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-4219
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-0520
- OSG Jobber Drill Bit, #29, HSS-E 16514615
- OSG 1/8" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit 233-1250
- OSG 12.10mm Carbide TiN 140 Deg. Jobber Length Drill Bit 8703210
- OSG 11.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit 8673100
- OSG Jobber Drill Bit, 6.80mm, Carbide HP255-2677
- OSG 8.70mm Carbide TiN 140 Deg. Jobber Length Drill Bit 8672870
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-P C70046
- WESTWARD #47 2" HSS TiN 135 Deg. Jobber Length Drill Bit 6PRU5
- Osg Jobber Length Drill Bits