Essick Air
Ducted Evaporative Cooler with Motor 3000 cfm, 700 sq. ft., 8.4 gal.
Mfr # 2YAE5-2HTK5
Zoro # G0519924
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 3,000 cfm
- Voltage 115
- Duct Opening Width 13 5/8 in
- Evaporative Cooler Cooling Capacity 700 sq. ft.
- Color Cool Sand
Explore More Products
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP 2YAD9-2HTL5
- ESSICK AIR Ducted Evaporative Cooler with Motor 4400 cfm, 1200 sq. ft., 9.1 gal. 2YAE1-6AYP7
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP 2YAD9-2HTK9
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1800 sq. ft. N55/65S
- ESSICK AIR Window Evaporative Cooler 4700 cfm, 1200 to 1600 sq. ft., 9.3 gal RN50W
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 1800 sq. ft., 6.5 gal. 2YAE2-2HTK5
- ESSICK AIR Ducted Evaporative Cooler with Motor 4900 cfm, 1200 sq. ft., 9.1 gal. 2YAE1-2HTK7
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP 2YAD9-2HTK7
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1800 sq. ft., 1/2 HP 2YAE3-2HTK7
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP 2YAE3-2HTL5
- HESSAIRE Portable Evaporative Cooler 5300 cfm, 15 gal, Direct Drive M250
- Essick Air Evaporative Coolers