Dayton
Washdown Motor, 3 Ph, TEFC, 10 HP, 1760 rpm
Mfr # 2RKZ2
Zoro # G0520134
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,274.99
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 10
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 3505 RPM 5XAT3BG
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 3480 rpm 6WY44
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm 1TRZ6
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1740 rpm 6WY57
- DAYTON Wshdwn DC Mtr, PM, TEFC, 1 HP, 1750rpm, 90VDC 1F642A
- DAYTON Washdown Motor, TEFC, 2 HP, 3450 rpm, 56C 48ZJ95
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1745 rpm 5XAT6
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 3500 rpm 6WY29
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm 5XAT9BG
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 3525 rpm 2RKY8
- LEESON General Purpose Motors, 5 HP, 60 Hz 194003.00
- Dayton DC Washdown Motors