Insultab
Shrink Tubing, 0.187in ID, Black, 4ft, PK5
Mfr # HS-714 3/16 Blk 48
Zoro # G0521674
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.187 in
- Shrink Tubing Material Acrylate Olefin
- I.D. After Shrinking 0.09 in
- Shrink Tubing Type Medical Grade Heat Shrink Tubing
Explore More Products
- INSULTAB Shrink Tubing, 0.75in ID, Black, 6in, PK5 HSN-100 3/4 Blk 6
- INSULTAB Shrink Tubing, 1.0in ID, Black, 6in, PK5 HS-VTN 1" Blk 6
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 50ft HS-105 2" Clr 50
- INSULTAB Shrink Tubing, 0.187in ID, Black, 4ft, PK5 HSN-100 3/16 Blk 48
- INSULTAB Shrink Tubing, 2.5in ID, Black, 50ft HS-105 2-1/2 Blk 50
- INSULTAB Shrink Tubing, 3.0in ID, Clear, 25ft HS-105 3" Clr 25
- INSULTAB Shrink Tubing, 0.125in ID, Black, 200ft HS-VTN 1/8 Blk 200
- INSULTAB Shrink Tubing, 0.5in ID, Black, 6in, PK5 HS-614 1/2 Blk 6
- INSULTAB Shrink Tubing, 0.5in ID, Black, 100ft HS-VTN 1/2 Blk 100
- 3M Shrink Tubing, 0.046in ID, Black, 6in, PK100 FP301-3/64-6"-BLACK-10-10 PC PKS
- MOTORMITE 1/16-1/2 In Heat Shrink Tubing Kit, 87500 87500
- Insultab Heat Shrink Tubing