Shop Alternate Products
This Product is Discontinued
Weiler
Single Spiral Wire Brush, 5/16", PK10 (Discontinued)
Mfr # 98662
Zoro # G0522627
This Product is Discontinued
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Round
- Brush Dia. 5/16 in
- Brush Length 1 in
- Overall Length 3 1/2 in