Shop Alternate Products
This Product is Discontinued
Fag Bearings
Spherical Bearing, Double Row, Bore 65 mm (Discontinued)
Mfr # 22213-E1
Zoro # G0522663
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Double Row
- Bore Dia. (mm) 65 mm
- Outside Dia. (mm) 120 mm
- Width (mm) 31 mm
- Cage Material Steel