Baldwin Filters
Fuel Filter, 6-25/32 x 3-9/32 x 6-25/32In
Mfr # BF7989-D
Zoro # G0523083
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Element Only
- Length 6 25/32 in
- Outside Dia. 3 9/32 in
- Width 3 9/32 in
- Includes Grommet Attached, Removable Drain
Explore More Products
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-13/16 in.L BF1249-O
- BALDWIN FILTERS Fuel Filter, 11 7/32 in Length, 4 21/32 in Outside Dia BF596
- BALDWIN FILTERS Filter, Spin-On, Biodiesl/Diesel, 6-23/32"L BF46156
- BALDWIN FILTERS Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In BF588
- BALDWIN FILTERS Filter, Spin-On, Biodiesel/Diesel, 5-5/16"L BF46157
- BALDWIN FILTERS Filter, Biodiesel/Diesel, Spin-On, 2-3/8" L BF1379-O
- BALDWIN FILTERS Fuel Filter, 5-27/32 x 3-3/16 x 5-27/32In PF9865
- BALDWIN FILTERS Fuel Filter, 8-1/4 in. L x 2-3/4 in. dia. PT23076-MPG
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 3-15/16 x 4-7/32 In PF7572
- FRAM Spin On 369 Outside Diameter X 388 Height With Gasket For Use With Marine Engines PS3808
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-5/16 In BF7971-D
- Baldwin Filters Fuel Filters