Nvent Caddy
Split Ring Hanger, 1 1/4 In, 180 lb Max
Mfr # 4560125CP
Zoro # G0523092
$4.95
8% off
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Recommended for The Suspension of Stationary Non-Insulated Copper Tube Lines
- Thread Size (In.) 3/8
- Includes Bolt And Nut
- Material Copper-Plated Cast Iron
- Standards MSS SP-58, Type 12, WW-H-171, Type 25
Explore More Products
- NVENT CADDY Split Ring Hanger, Size 3/4 In 4550075EG
- NVENT CADDY Clevis Hanger, 6 In, 1940 lb Max Load 4010600EG
- NVENT CADDY Clevis Hanger, 3 In, 1130 lb Max Load 4010300EG
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 8 In 1150800EG
- NVENT CADDY J Hanger Felt Lined, Size 2 In 4180200FL
- NVENT CADDY Split Ring Hanger, Size 1 1/4 In 4550125EG
- NVENT CADDY Speed Link, Wire/Fastener, 9.9ft Cable, PK2 SLK2L3R2
- NVENT CADDY EZ-Riser J Hanger Felt Lined, Size 1 1/2 In 4180150FL
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 2 1/2 In 1010250CP
- ZORO SELECT Hex Hanger with Insert, 4 In. E24PVC4.0
- OATEY 1.5 in. Galvanized Split Hanger 236740
- Nvent Caddy Plumbing Accessories