Dewalt
4-1/2" x 1/4" x 5/8"-11 stainless steel wheel
Mfr # DW8415
Zoro # G0523223
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.25 in
- Arbor Hole Size 5/8-11 in
Explore More Products
- DEWALT 4-1/2" x 1/8" x 7/8" Metal Grinding Wheel DWA4511
- DEWALT 9" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel DW4954
- DEWALT 7" x 1/8" x 5/8"-11 High Performance Pipeline Wheel DW8437
- DEWALT 4-1/2" x 1/4" x 7/8" masonry grinding DW4524
- DEWALT 4-1/2" x 1/4" x 5/8"-11 XP Grinding wheel DW8809
- DEWALT High-Performance Cutting and Notching Wheels DW8750
- DEWALT 5" x 1/8" x 5/8"-11 Metal Grinding Wheel DWA4512H
- DEWALT 6" x 1/8" x 5/8"-11 T27 stainless wheel DW8457H
- DEWALT 5" x 3/32" x 7/8" XP Cutting and Notching Wheel DW8810
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size 66252842027
- CONTINENTAL ABRASIVES 9" x 1/4" x 5/8-11" Signature T27 Depressed Center Grinding Wheel A5-10901472
- Dewalt Depressed Center Wheels