Shop Alternate Products
This Product is Discontinued
Duff-Norton
Acme Screw, Dia.625 In, Length 72 In (Discontinued)
Mfr # 063ASA013R-72
Zoro # G0523397
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Screw Dia. 0.625 in
- For Use With Flange 5JDK5
- Length 72 in
- Lead 0.125 in