Chainflex
Shielded Continuous Flex Data Cable 10 pr Conductor GY
Mfr # CF211-02-10-02-100
Zoro # G0524167
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 20
- Length 100 ft.
- Jacket Color Gray
- Jacket Material PVC
- Shielded / Unshielded Shielded
Explore More Products
- CHAINFLEX Shielded Continuous Flex Data Cable 6 pr Conductor GY CF211-02-06-02-100
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY CF130US-15-12-100
- CHAINFLEX 350 MCM 1 Conductor Continuous Flex Power Cable 1000V BK CF300-1850-01-1
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Tray Cable 600V GY CF130US-25-07
- CHAINFLEX 22 AWG 8 Conductor Continuous Flex Control Cable 300V BL CF9-03-08-1
- CHAINFLEX Power Cable for VFD, PVC, 0.73 in dia, Blk CF31-100-04
- CHAINFLEX Data Cable, PUR, 0.33 in dia, Window Gray CF211PUR050202
- CHAINFLEX Bus Cable, TPE, 50 V, 0.26 in dia, Red CFBUS-066
- CHAINFLEX Pneumatic Tubing, PUR, 0.25 in dia, Bl CAPU-I-04
- BARON Cable Galv Precut 7X7 1/8 50Ft 86005/50068
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Max. Voltage: 60V 87-8006
- Chainflex Electrical Wire & Cable