Parker
3/4" x 1/2" CPI 316 SS Bulkhead Union
Mfr # 8-8 WBZ-SS
Zoro # G0525165
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type CPI(TM) x CPI(TM)
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Pipe Size (Fittings) 3/4"
- Specific Pipe Fitting Shape Bulkhead Union
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Straight Connector 2MSC4N-B
- PARKER 1/4" CPI x MNPT SS Male Branch Tee 4-4-4 SBZ-SS
- PARKER 1/2" CPI x FNPT SS Female Connector 8-8 GBZ-SS
- PARKER 3/8" CPI x MNPT SS Male Connector 6-6 FBZ-SS
- PARKER 1/2" x 1/4" A-LOK x MNPT SS Male Connector 4MSC8N-316
- PARKER 1/2" A-LOK x 1/4" MNPT Brass Connector 8MSC4N-B
- PARKER 3/8" CPI x SAE SS Straight Thread Elbow 6-6 ZHBA-SS
- PARKER 1/8" x 1/4" A-LOK x FNPT SS Tee 4FRT2N-316
- PARKER 5/8" CPI x 1/2" MNPT Brass 90 Degree Elbow 10-8 CBZ-B
- PARKER 1/2" CPI x MNPT SS Male Connector 8-8 FBZ-SS
- PARKER 1/4" CPI x MNPT 316 SS Male 90 Degree Elbow 4-4 CBZ-SS
- Parker Instrumentation Tube Fittings