Weiler
Knot Wire Cup Wire Brush, Threaded Arbor, 4"
Mfr # 93397
Zoro # G0525515
$28.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 4 in
Explore More Products
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor 93435
- WEILER Crimped Wire Cup Wire Brush, 5"Dia., Steel 14206
- WEILER Crimped Wire Cup Brush, 3" Dia., 0.014" 93243
- WEILER Crimped Wire Cup Wire Brush, 2-3/4", 1/4" 93812
- WEILER Miniature Cup Brush, Crimped Wire, 9/16 91236
- WEILER 5" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut 12276
- WEILER Do it Mounted Wire Brush 345652
- WEILER WIRE CUP BRUSH 3"" COARSE 36030
- WEILER Weiler 36030 3 In. Crimped Cup Brush Coarse 7604176
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS, Max. RPM: 9, 000 RPM 66252838700
- CENTURY DRILL & TOOL Crimped Drill Cup Brush, 2-3/4 in., Fine 76223
- Weiler Wire Cup Brushes