Shop Alternate Products
This Product is Discontinued
Devilbiss
Siphon Spray Gun, 0.070In/1.8mm (Discontinued)
Mfr # COM-PS510G-18-01
Zoro # G0526005
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fluid Delivery Type Siphon
- Pattern Size 10-1/2 in
- Cup Capacity 1 qt
- Air Consumption 10 cfm @ 25 psi
- Nozzle Size 0.070 in /1.8mm