Proto
Black Chrome Combo Reversible Ratcheting Wrench 1/2"-Spline
Mfr # JSCV16
Zoro # G0526032
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 7 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Explore More Products
- PROTO Ratcheting Wrench, Head Size 13mm JSCVM13S
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7/32"-Spline JSCV07
- PROTO Ratcheting Wrench, Combination, Spline JSCV34
- PROTO Ratcheting Wrench, Head Size 24mm JSCVM24
- PROTO Ratcheting Wrench, Head Size 7/16 in. JSCV14F
- PROTO Ratcheting Wrench, Combination, Spline JSCV22
- PROTO Ratcheting Wrench, Head Size 14mm JSCVM14-TT
- PROTO Ratcheting Wrench, Head Size 16mm JSCRM16-TT
- PROTO REVERSE RATCH BOX WR 3/4 POBW-1424
- PROTO Ratcheting Wrench, Combination, Spline JSCV40
- GEARWRENCH Combination Ratcheting Wrench Set, 12 Pc 86927
- Proto Wrenches