Irwin
Ship Auger Bit, 15/16 Dia, 7/16 Hex Shank
Mfr # 3043012
Zoro # G0526583
$27.49
26% off
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 15/16"
- Shank Size 15/16"
- Drill Bit Material Carbon Steel
- Drill Style Auger
- For Use With 1/2 in D-Handle and Larger Drills
Explore More Products
- IRWIN Ship Auger Bit, 11/16 Dia, 7/16 Hex Shank 3043008
- IRWIN 5/8" x 17" Ship Auger Bit 7/16" Hex Shank 3043007
- IRWIN Ship Auger Bit, 1 3/8 Dia, 7/16 Hex Shank 4935574
- IRWIN DRLL BIT 1/2""FLAT SPDBOR 87908
- IRWIN BIT DRILL 5/8"" SPEEDBOR 88810
- IRWIN Power Pole Auger Bit, 13/16 In, 29 In L 47013
- IRWIN 5/8IN x 29IN - Bulk Power Pole Auger 47010
- IRWIN 58 PWR Ship Auger 3043007
- IRWIN Bit Drill 7/8X16Speedbor 88714
- WOODOWL Deep Cut Utility Auger 24" x 3/8" 01003
- BOSCH NailKiller Auger 1-1/4In x 7-1/2In NKSB20
- Irwin Drill Bits