Ifm
Prox Sensor, Inductive, 12mm, NPN, NO
Mfr # IGS247
Zoro # G0528057
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Explore More Products
- IFM Ultrasonic Sensor, M18, DC, 40-300mm UGT580
- IFM Proximity Sensor, Capacitive, 8mm, PNP KG5069
- IFM 10-30V-Dc Proximity Sensor IGS233 IGK3012-BPKG/US-104
- IFM Ultrasonic Sensor, M18, DC, 80-1200mm UGT584
- IFM Proximity Sensor, Capacitive, 20mm, PNP/NPN KI5082
- IFM Prox Sensor, Inductive, 15mm, NPN, NC, QD IIS235
- IFM Proximity Sensor, Inductive, 5mm, PNP/NPN IG5717
- IFM 20-250V-AC 20-250V-DC PROXIMITY SENSOR IA0017 IA-2010-ABOA/6M
- IFM Prox Sensor, Inductive, 12mm, NPN, NC, QD IGS255
- SHIMPO Cable for 3030AN Sensor, 10 ft. L CABLE-3030
- FESTO Proximity Sensor SME-8-SL-LED-24 SME-8-SL-LED-24
- Ifm Proximity Sensors