Dayton
Propeller, Dia 5 1/2 In, Bore Dia 3/16 In
Mfr # 5JLN3
Zoro # G0528263
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 5 1/2 in
- Bore Dia. (In.) 3/16 in
- Number of Blades 4
- Attaches Press Fit on Motor Shaft
- Max. Ambient Temp. (F) 200 Degrees F
Explore More Products
- DAYTON Propeller, Direct, Steel, 1/3 HP, CW GGS_47552
- DAYTON Replacement Prop, 30 In Dia, 29/64 In Bore 2MVY2
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 3/16 In 5JLP1
- DAYTON Propeller, Dia 8 In, Bore Dia 5/16 In 5JLR0
- DAYTON Propeller, Metric Bore GGS_47616
- DAYTON Replacement Propeller for 30" Fan VE1VCG2PG
- DAYTON Fanblade, 24 In, 1/2 HP 4HZ06
- DAYTON Propeller, Dia 6 5/8 In, 12 Degree Pitch 5JLP5
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In 5JLL1
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In 5JLP6
- DAYTON Fan Blade, 48 in., Galvanized, CW, 1 HP 9001567
- Dayton Fan Blades and Propellers