Shop Alternate Products
This Product is Discontinued
Viega
ProPress Cap, 3/4" (Discontinued)
Mfr # 85360
Zoro # G0528376
This Product is Discontinued
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Press
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 3/4 in