Chicago Pneumatic
XPALP932 Metric V-Belt, 937mm Outside Length, 13mm Top Width, 1 Ribs
Mfr # 0367010060
Zoro # G0528781
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Industry Number XPALP932
- Top Width 13mm
- Number of Ribs 1
- Thickness 9 mm
Explore More Products
- CHICAGO PNEUMATIC XPALP1340 Metric V-Belt, 1340mm Outside Length, 13mm Top Width, 1 Ribs 2200660522
- CHICAGO PNEUMATIC XPALP1000 Metric V-Belt, 1000mm Outside Length, 13mm Top Width, 1 Ribs 0367010056
- CHICAGO PNEUMATIC XPALP1282 Metric V-Belt, 1287mm Outside Length, 13mm Top Width, 1 Ribs 2200660407
- CHICAGO PNEUMATIC SPZXLG1250 Metric V-Belt, 1250mm Outside Length, 10mm Top Width, 1 Ribs 2204155608
- CHICAGO PNEUMATIC XPALP1030 Metric V-Belt, 1032mm Outside Length, 13mm Top Width, 1 Ribs 0367010057
- CHICAGO PNEUMATIC XPA1632 Metric V-Belt, 1632mm Outside Length, 13mm Top Width, 1 Ribs 0367010075
- CHICAGO PNEUMATIC XPB1900 Metric V-Belt, 1900mm Outside Length, 16mm Top Width, 1 Ribs 1631005902
- CHICAGO PNEUMATIC XPA950 Metric V-Belt, 950mm Outside Length, 13mm Top Width, 1 Ribs 0367010055
- CARLISLE Belt, 5L420 5L420
- DAYTON 4L330 V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs 4L330
- PIX Belt, B/5L, 21/32 x 37 in. OC B34/5L370
- Chicago Pneumatic V-Belts