Vulcan
Plug, Thermocouple, J
Mfr # N56/05012-J
Zoro # G0529295
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Type J
- Color Black
- Remarks Male Plug Connector
- Characteristics Male Plug Connector
- For Sensor Type Type J
Explore More Products
- VULCAN Adapter, Thermocouple N56/05000-5
- VULCAN K Type Stranded Wire, Length 100 Ft, Glass N56/07023
- VULCAN J Type Solid Wire, Length 100 Ft, PVC N56/07011
- VULCAN Adapter, Thermocouple N56/05000-16
- VULCAN J Type Solid Wire, Length 100 Ft, PTFE N56/07009
- VULCAN K Type Solid Wire, Length 100 Ft, PVC N56/07027
- BASO K16Fa-36H 36" Thermocouple Wi K16FA-36H
- VULCAN J Type Solid Wire, Length 100 Ft, Glass N56/07006
- BASO K16Ra-24H 24" Nickel Plated K16RA-24H
- BASO 60in Husky High Performance Thermocouple Nickel Plated K16RA-60H
- MAID-O-MIST Thermocouple 36" STD Pilot Thermocouple 36" STD Pilot
- Vulcan Thermocouple Probes