Shop Alternate Products
This Product is Discontinued
Genspeed
Cable, Cat 6, 23 AWG, 1000 ft, Yellow (Discontinued)
Mfr # W7133719
Zoro # G0529541
Free Shipping & Returns
This Product is Discontinued
Key Features
- Category - Data Cable 6
- Fire Rating - Data Cable Riser
- Shielded No
- Jacket Color Yellow
- Spool Length 1000 ft