Shop Alternate Products
This Product is Discontinued
Wilkerson
Pneumatic Oil Filter, 1/2 In. NPT, 32 cfm (Discontinued)
Mfr # M18-04-BK00
Zoro # G0529961
This Product is Discontinued
Key Features
- Filter Rating - Air Treatment 0.5 micron
- Connection Size - Air Treatment 1/2 in NPT
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 32 cfm
- Bowl Material - Air Treatment Polycarbonate with Guard