Parker
5/8" A-LOK Brass Bulkhead Union
Mfr # 10BC10-B
Zoro # G0530941
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type A-LOK(R) x A-LOK(R)
- Specific Pipe Fitting Shape Bulkhead Union
- Standards ASME SB75, ASTM B75
- Tube Fitting Material Brass
- Tube Size 5/8 in
Explore More Products
- PARKER 3/8" Compression SS Tube End Insert 6 TIZ .188-SS
- PARKER 1/4" CPI x MNPT SS Male Run Tee 4-4-4 RBZ-SS
- PARKER 1/4" A-LOK x MNPT Brass Branch Tee 4MBT4N-B
- PARKER 1/4" CPI Brass Union Elbow 4-4 EBZ-B
- PARKER 1/2" x 1/4" CPI x MNPT 316 SS Thermocouple Connector 4-8 FH4BZ-SS
- PARKER 1/8" x 1/4" CPI x FNPT SS Female Connector 4-2 GBZ-SS
- PARKER 1/4" MNPT x A-LOK Tube Stub Brass Adapter 4MA4N-B
- PARKER 1/2" CPI Brass Union Elbow 8-8 EBZ-B
- PARKER 1/8" x 3/8" A-LOK x MNPT SS 45 Degree Elbow 6MVEL2N-316
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS N7202-04-02-NWO-SS
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS N0318-02-SS
- Parker Tube Fittings