Smith-Blair
Repair Clamp, Iron, 4 In Pipe, 1 In Out
Mfr # 31500048009000 CC
Zoro # G0531711
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outlet Pipe Size 1 in
- Material Ductile Iron with 304 Stainless Steel Straps
- Outlet Connection 1 in CC
- Standards ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Explore More Products
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 3/4 In 31500048006000
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/4 In Outlet 31300035410000
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 In 31300025606000
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 1 1/2 In 31500025612000
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 1 1/4 In 31500048010000
- SMITH-BLAIR Service Saddle, Iron, 3 In Pipe, 3/4 In Out 31500035407000 CC
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 1/4 In Out 31500090510000 IP
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 1.25 Out 31500111010000 IP
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 1.25 Out 31500111011000 CC
- ZORO SELECT Saddle Clamp, Pipe Size 3In, Outlet 3/4 In 466E-334
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 3/4 In Out 31500111006000 IP
- Smith-Blair Saddle Clamps