Shop Alternate Products
This Product is Discontinued
Brady
1" White on Translucent Printer Label, Vinyl (Discontinued)
Mfr # WML-711-292
Zoro # G0531754
This Product is Discontinued
Key Features
- Color White on Translucent
- Legend Blank
- Material Vinyl
- Width 1"
- Max. Wire Size 10 AWG