Legris
Nylon Elbow, Push-To-Connect x MNPT, For 3/8 in Tube OD, 1/4 in Pipe Size, Black, 10 Pack
Mfr # 3109 60 14
Zoro # G0532752
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Nylon
- Tube Fitting Material Nylon
- Basic Fitting Shape Elbow
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Push-to-Connect x MNPT
Explore More Products
- LEGRIS Nickel Plated Brass Male Elbow, 90 Degrees, 15/32 in Tube Size 3699 12 13
- LEGRIS Plug, 1/2 In OD, PSI 290, PK10 3126 62 00
- LEGRIS Single Banjo, Tube 5/32In, Pipe 10-32, PK10 3118 04 20
- LEGRIS Nickel Plated Brass 90 Degree Male Elbow, 5/32 in Tube Size 3699 04 13
- LEGRIS Male Connector, 4mm OD, 290 PSI, PK10 3101 04 10
- LEGRIS Male Connector, Tube x BSPP, 16mm, 3/8 In 3101 16 17
- LEGRIS Male Run Tee, Tube 16mm, 3/8 In 3103 16 17
- LEGRIS Metric Push-to-Connect Fitting 3299 03 19
- LEGRIS Male Connector Stainless Steel 3801 04 10
- LEGRIS Male Elbow, Tube x BSPP, 16mm x 1/2 In 3109 16 21
- JOHN GUEST PEX Pipe Insert, 1 in Tube Size TSI36
- Legris Push-to-Connect Tube Fittings