Shop Alternate Products
This Product is Discontinued
Leviton
20A Duplex Decorator Receptacle 125Vac 5-20R Bk (Discontinued)
Mfr # TDR20-E
Zoro # G0533075
This Product is Discontinued
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125V AC