Chainflex
Shielded Continuous Flex Data Cable 5 pr Conductor GY
Mfr # CF211-02-05-02-100
Zoro # G0533224
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 10
- Length 100 ft.
- Jacket Color Gray
- Jacket Material PVC
- Fire Rating - Data Cable Appliance Wiring Material
Explore More Products
- CHAINFLEX Data Cable, PVC, 0.31 in dia, Silver Gray CF211-03-03-02
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 300V BL CF10-07-07-1
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY CF77-UL-07-03-100
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Tray Cable 600V GY CF130US-07-25
- CHAINFLEX Pneumatic Tubing, PUR, 0.16 in dia, Bl CAPU-A-06-0
- CHAINFLEX 24 AWG 8 Conductor Continuous Flex Control Cable 300V BL CF9-02-08-1
- CHAINFLEX Power Cable for VFD, TPE, 0.91 in dia, Blk CF35-160-04
- CHAINFLEX 4 AWG 1 Conductor Continuous Flex Power Cable 1000V BK CF310-250-01-1
- CHAINFLEX Control Cable, Copper, Window Gray CF77-UL-02-05
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 250' Length, 0.0403" Diameter, Natural 18BCW250
- QUICKCABLE Primary Wire, 22 Gauge, Orange, 100ft. 230003-100
- Chainflex Electrical Wire & Cable