Parker
Needle Valve, Straight, 316 SS, 1/8 In.
Mfr # 2A-V2LN-SS
Zoro # G0533242
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Tube Size 1/8"
- Connection A-LOK(R)/Compression
- Body Material 316 Stainless Steel
- Max. Pressure 5,000 psi
Explore More Products
- PARKER Needle Valve, Straight, Brass, 1/4 In. 4A-V4LR-B
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. 4A-V4LR-SS
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. 4F-V6LN-SS
- PARKER Needle Valve, 3/8In, Compression-Male Pipe NV106C-6-4
- PARKER Needle Valve, 1/8 In, Female Pipe-Fem Pipe NV109P-2
- PARKER Needle Valve, Straight, Low Lead Brass, 3/8 LNV102F-6
- PARKER NEEDLE VALVE NV105C-5
- PARKER CALIBRATED NEED N400S-V
- PARKER Needle Valve, Straight, Brass, 3/8 In. 6A-V6LR-B
- WATERSAVER Needle Valve, Straight, Brass, 3/8 In. L2880
- ANDERSON METALS Needle Valve Fll7113C 3/8X3/8 759106-06
- Parker Valves