Knipex
7 1/4 in Locking Adjusting Plain Grip Locking Plier
Mfr # 41 04 180
Zoro # G0533919
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty Model, One-Hand Operation, High Clamping Pressure
- Handle Type Plain
- Jaw Length 1 1/2 in
- Jaw Width 1 11/16 in
- Material Chrome Vanadium Electric Steel, Forged, Rolled Steel
Explore More Products
- KNIPEX 10 in Locking Adjusting Plain Grip Locking Plier 41 04 250
- KNIPEX 6 1/2 in Locking Adjusting Plain Grip Locking Plier 41 34 165
- KNIPEX 12 in Locking Adjusting Plain Grip Locking Plier 41 04 300
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 90 Deg 46 21 A31 SBA
- KNIPEX 6-3/4" Retaining Ring Pliers, Powder-Coated 45 10 170
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip 46 11 G3
- KNIPEX 7-1/4" Circlip Pliers For Grip Rings On Shafts, Plastic Grip 46 11 G4
- KNIPEX Knipex KNT-4144200 0.95 lbs Long Nose Locking Pliers KNT-4144200
- KNIPEX Knipex 414-8801250 10 Inch Alligator Plier-Pipepliers Kn8801-250 414-8801250
- CHANNELLOCK 10in STRAIGHT JAW LOCKING PLIERS 101-10
- KNIPEX 225 mm Locking Adjusting Plain Grip Locking Plier 41 24 225
- Knipex Locking Pliers