Shop Alternate Products
This Product is Discontinued
Brother
Scanner, 600 x 600 dpi, 13-57/64 in. W (Discontinued)
Mfr # BRTDS820W
Zoro # G0534226
Free Shipping & Returns
This Product is Discontinued
Key Features
- System Requirements Mac(R)/Windows(R)
- Scanner Type Document
- Scanning Area 8-1/2 in x 32 in
- Overall Height 2 51/64 in
- Color Bit Depth 24-bit