- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Fall Protection
- /
- Harnesses
- /
- Full Body Harness, Vest Style, S, Polyester, Blue
Shop Alternate Products
This Product is Discontinued
3M Dbi-Sala
Full Body Harness, Vest Style, S, Polyester, Blue (Discontinued)
Mfr # 1107975
Zoro # G0534545
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Blue
- Color Blue/Gray
Customers Also Purchased
- Brand 3M Dbi-Sala
-
MFR #
1107975
-
Zoro #
G0534545
- UPC # 00840779000258
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Blue - S |
Details
Item | Full Body Harness |
Harness Sizing | S |
Harness Application | General Industry |
Harness Style | Vest |
Weight Capacity | 420 lb. |
Harness Color | Blue |
Color | Blue/Gray |
Includes Padding | Yes |
Series | ExoFit(TM) |
Webbing Material | Polyester |
Hardware Material | Steel |
Shoulder Strap Buckles | None |
Chest Strap Buckles | Quick-Connect |
Back D-Ring | Yes |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1926.502 |
Leg Strap Buckles | Quick-Connect |
Side D-Rings | No |
Stretchable | Yes |
Tensile Strength | 6000 lb. |
Webbing Materials | Polyester |
Front D-Ring | No |
Subpelvic Strap | Yes |
Features | Built-in shoulder, back and leg comfort padding Back D-ring Quick connect chest and leg straps Soft, lightweight webbing Loops for body belt Anti-tear ballistic nylon Built-in reflective piping Parachute torso adjusters Protected labels, equipped with Connected Safety ID |
Harness D-Ring Material | Steel |
Brand and Series | 3M DBI-Sala ExoFit(TM) |
Padding Location | Back, Leg, Shoulder |
Webbing Coating | Uncoated |
RFID Equipped | Yes |
With Belt | No |
Torso Adjustment | Friction |
D-Ring Locations | Back |
Specialty Working Conditions | Not Applicable |
ANSI Standards Met | ANSI A10.32, ANSI Z359.1, ANSI Z359.4 |
Industry | Construction, General Industry, Oil and Gas, Transportation, Utilities |
OSHA Standards Met | OSHA 1926.502 |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities