Square D
Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series
Mfr # HOM240
Zoro # G0535166
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- SQUARE D Miniature Circuit Breaker, 150 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM2150
- SQUARE D Miniature Circuit Breaker, 125 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM2125
- SQUARE D Miniature Circuit Breaker, 110 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM2110
- SQUARE D Molded Case Circuit Breaker, 250 A, 600V AC, 3 Pole, Free Standing Mounting Style, JD Series JDL36250
- SQUARE D Miniature Circuit-Breaker, 15 A, 120V AC, 1 Pole, Plug-In Mounting Style HOM115PCAFIC
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO220GFI
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO215EPD
- SQUARE D Molded Case Circuit Breaker, 600 A, 600V AC, 3 Pole, Lug In/Lug Out Mounting Style, MG Series MGL36600
- SQUARE D Molded Case Circuit Breaker, 40 A, 600V AC, 2 Pole, Free Standing Mounting Style, HG Series HGL26040
- BLUE SEA SYSTEMS Blue Sea 7250I C-Series Ignition Protected Toggle Single Pole - 100A 7250I
- SIEMENS Circuit Breaker, 50, 2 Pole ITED250
- Square D Circuit Breakers